Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 1600-1/32-50
- Zoro # G822440494
product price:Â
$
416.99
/ea
Free Shipping & Returns
Key Features
Durometer
60 Shore A
Texture
Smooth
Maximum Temperature
225 Degrees F
Grade
Standard
Minimum Adhesive Temperature
-30 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1600-1/32-50
- Zoro #
- G822440494
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Durometer
- 60 Shore A
- Texture
- Smooth
- Maximum Temperature
- 225 Degrees F
- Grade
- Standard
- Item
- Rubber Roll
- Minimum Adhesive Temperature
- -30 Degrees F
- Maximum Adhesive Temperature
- 300 Degrees F
- Chemical Compatibility
- Ozone, Steam, 400 to 500 Degrees F
- Standards
- ASTM D2000 BA
- Backing Type
- Plain
- Tensile Strength
- 1,000 psi
- Shape
- Roll
- Elongation
- 300 %
- Color
- Black
- Minimum Temperature
- -40 Degrees F
- Material
- EPDM
- Shell Material
- EPDM
Description
Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 60 Shore A, Grade Standard, Material EPDM, Standards ASTM D2000 BA, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 225 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -40 Degrees F, Overall Length 50 ft, Reinforced Material Not Applicable, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/32 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.