Sheet Rubber

  • Mfr # 5389-3/32HGB
  • Zoro # G822440647
product price: 
$
21.99
/ea

Key Features

Overall Thickness
3/32 in
Standards
ASTM D2000 BG
Minimum Adhesive Temperature
-30 Degrees F
Maximum Temperature
225 Degrees F
Wire Rope Length
24 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5389-3/32HGB
Zoro #
G822440647
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Thickness
3/32 in
Wire Rope Length
24 in
Overall Width
12 in
Overall Length
24 in
Length
24 in

Details

Standards
ASTM D2000 BG
Minimum Adhesive Temperature
-30 Degrees F
Item
Rubber Sheet
Maximum Temperature
225 Degrees F
Maximum Adhesive Temperature
300 Degrees F
Backing Type
Plain
Color
Black
Grade
Standard
Tensile Strength
1,500 psi
Minimum Temperature
-40 Degrees F
Durometer
50 Shore A
Shape
Sheet
Texture
Smooth
Chemical Compatibility
Ozone, Vegetable Oil
Material
Buna-N
Elongation
500 %
Shell Material
Buna-N
Wire Color
Black

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 50 Shore A, Grade Standard, Material Buna-N, Standards ASTM D2000 BG, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 225 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -40 Degrees F, Overall Length 24 in, Reinforced Material Not Applicable, Overall Width 12 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 3/32 in, Density Not Applicable

Ratings & reviews