Sheet Rubber

  • Mfr # 6070-1/2BTAPE
  • Zoro # G822440906
product price: 
$
70.59
/ea

Key Features

Tensile Strength
1,000 psi
Grade
Standard
Durometer
70 Shore A
Shape
Sheet
Maximum Temperature
170 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6070-1/2BTAPE
Zoro #
G822440906
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Thickness
1/2 in
Wire Rope Length
24 in
Overall Width
12 in
Overall Length
24 in
Length
24 in

Details

Tensile Strength
1,000 psi
Grade
Standard
Durometer
70 Shore A
Shape
Sheet
Maximum Temperature
170 Degrees F
Minimum Temperature
-20 Degrees F
Maximum Adhesive Temperature
300 Degrees F
Material
Neoprene
Color
Black
Minimum Adhesive Temperature
-30 Degrees F
Backing Type
Adhesive
Texture
Smooth
Item
Rubber Sheet
Shell Material
Neoprene
Wire Color
Black

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Adhesive, Color Black, Durometer 70 Shore A, Grade Standard, Material Neoprene, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 170 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -20 Degrees F, Overall Length 24 in, Reinforced Material Not Applicable, Overall Width 12 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/2 in, Density Not Applicable

Ratings & reviews