Shop ALCO
See all product information
Create Account
CONTROL BOX
- Mfr # 999-0775-300SP
- Zoro # G822441392
product price:Â
$
475.99
/ea
Free Shipping & Returns
Key Features
Product Type
Control Box
Color
Gray
Material
Plastic
Compatible Manufacturer Part Number
Zenith II
Compatible Brand
Basic American
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 999-0775-300SP
- Zoro #
- G822441392
- UPC #
- -
- Country of Origin
- United States
Details
- Product Type
- Control Box
- Color
- Gray
- Material
- Plastic
- Compatible Manufacturer Part Number
- Zenith II
- Item
- Control Box
- Compatible Brand
- Basic American
Description
Control Boxes