Shop ZURN
See all product information
Create Account
Deck Drain
- Mfr # ZN150F-6NH
- Zoro # G822579187
product price:Â
$
2,179.99
/ea
Free Shipping & Returns
Key Features
Width
18 5/8 in
Length
18 5/8 in
Height
9 3/4 in
Height Above Flange - Minimum
2 1/4 in
Includes Deck Plate
Deck Plate Not Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZN150F-6NH
- Zoro #
- G822579187
- UPC #
- 889934245066
- Country of Origin
- China
Dimensions
- Width
- 18 5/8 in
- Length
- 18 5/8 in
- Height
- 9 3/4 in
- Height Above Flange - Minimum
- 2 1/4 in
- Overall Diameter
- 20 1/8 in
- Height Below Flange
- 7 1/2 in
- Nominal Pipe Size
- 6 in
- Height Above Flange
- 2 1/4 in
Description
Deck Drain, Grate Finish Dura Coated, Outlet Location Bottom, Drain Material Cast Iron, Height Below Flange 7 1/2 in, Height Above Flange 2 1/4 in, Includes Dome Dome Not Included, Nominal Pipe Size 6 in, Standards ASME A112.6.4, CSA B79.4, Includes Heel-Proof Grate, Rotatable Frame, Shape Square, Connection Type No Hub, Overall Diameter 20 1/8 in, Basin Finish Dura-Coated, Color Bronze, Resistance Properties Not Applicable, Grate Surface Type Flat
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.