HexNut, 1-1/4"-7, Plain, Alloy Steel
- Mfr # CN7L.125C
- Zoro # G822579910
product price:Â
$
7.89
/ea
Sold in multiples of 2 for
$15.78
Key Features
For Screw Size
1 1/4 in
Hex Width
2 in
Thread Size
1 1/4"-7
Dimensional Standards
ASME B18.2.2
Hex Type
Heavy Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CN7L.125C
- Zoro #
- G822579910
- UPC #
- -
- Country of Origin
- China
- Dimensional Standards
- ASME B18.2.2
- Hex Type
- Heavy Hex
- Material Grade/Class
- Grade 2H
- Product Type
- Standard Hex Nut
- Finish
- Plain
- Item
- Hex Nut
- Material Quality Standards
- ASTM A194
- Thread Type
- Coarse
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Thread Fit
- 2B
- Industry Standards
- ASTM A194
- Material
- Alloy Steel
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- For Screw Size
- 1 1/4 in
- Hex Width
- 2 in
- Thread Size
- 1 1/4"-7
- Hex Height
- 1 7/32 in
Description
Hex Nut, Hex Type Heavy Hex, Finish Plain, Material Grade/Class Grade 2H, Material Alloy Steel, Thread Size 1 1/4 In.-7, Hex Width 2 in, Hex Height 1 7/32 in, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM A194, System of Measurement Inch, Thread Direction Right Hand, Industry Standards ASTM A194, Pack Size Not Applicable, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Coarse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.