Shop DAN-LOC, LLC

HexNut, 2"-8, Plain, Alloy Steel, Heavy Hex

  • Mfr # CN2H.200C
  • Zoro # G822580275

product price: 
$
24.39
/ea

Key Features

Industry Standards
ASTM A194
Thread Fit
2B
System of Measurement
Inch
Thread Size
2"-8
Material Quality Standards
ASTM A194
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CN2H.200C
Zoro #
G822580275
UPC #
-
Country of Origin
China
Industry Standards
ASTM A194
Thread Fit
2B
Item
Hex Nut
System of Measurement
Inch
Material Quality Standards
ASTM A194
Dimensional Standards
ASME B18.2.2
Product Type
Standard Hex Nut
Material Grade/Class
Grade 2H
Material
Alloy Steel
Hex Type
Heavy Hex
Thread Direction
Right Hand
Finish
Plain
Thread Type
Special

Description

Hex Nut, Hex Type Heavy Hex, Finish Plain, Material Grade/Class Grade 2H, Material Alloy Steel, Thread Size 2 In.-8, Hex Width 3 1/8 in, Hex Height 1 31/32 in, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM A194, System of Measurement Inch, Thread Direction Right Hand, Industry Standards ASTM A194, Pack Size Not Applicable, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Special

Ratings & reviews