Motor
- Mfr # 9F0302160000
- Zoro # G822581401
product price:Â
$
267.99
/ea
Free Shipping & Returns
Key Features
Application
Unit Heater
Shaft Length
2 1/4 in
Motor Shaft Rotation
CCWLE
Phase
Single
Shaft Diameter
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9F0302160000
- Zoro #
- G822581401
- UPC #
- 046629536735
- Country of Origin
- United States
- Application
- Unit Heater
- Motor Shaft Rotation
- CCWLE
- Phase
- Single
- Item
- HVAC Motor
- Compatible Manufacturer Part Number
- 72056, 72057, 72058, 72067, 72068, 72069, 72070, 72071, 72072, 72073, 72074
- Compatible Brand
- Modine
- Motor Design
- Permanent Split Capacitor
- Motor Thermal Protection
- Auto
- Full Load Current @ 60 Hz
- 2.2 A
- Capacitor Required
- Capacitor Not Required
- Product Type
- Fan and Blower Motor
- Nameplate RPM @ 60 Hz
- 1,440 RPM
- Nameplate Voltage @ 60 Hz
- 115V AC
- Nameplate Horsepower @ 60 Hz
- 1/8 hp
Dimensions
- Shaft Length
- 2 1/4 in
- Shaft Diameter
- 1/2 in
- Frame Size
- 42
Description
HVAC Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/8 hp HP, Nameplate RPM 1,440 RPM, Voltage 115V AC, Full Load Amps 2.2 A, 42 Frame, Motor Thermal Protection Auto, Motor Shaft Rotation CCWLE, Motor Mounting Type Stud
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.