Shop DAN-LOC, LLC
See all product information
Create Account
HexNut, 1-1/8"-8, PTFE Coated, Alloy Steel
- Mfr # CN2H.112NL.AP0
- Zoro # G822581449
product price:Â
$
8.45
/ea
Sold in multiples of 2 for $16.90
Key Features
Thread Fit
2B
Material Grade/Class
Grade 2H
Hex Height
1 7/64 in
Thread Direction
Right Hand
Finish
PTFE Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CN2H.112NL.AP0
- Zoro #
- G822581449
- UPC #
- -
- Country of Origin
- China
Dimensions
- Hex Height
- 1 7/64 in
- Thread Size
- 1 1/8"-8
- For Screw Size
- 1 1/8 in
- Hex Width
- 1 13/16 in
Details
- Thread Fit
- 2B
- Material Grade/Class
- Grade 2H
- Item
- Hex Nut
- Thread Direction
- Right Hand
- Finish
- PTFE Coated
- Hex Type
- Heavy Hex
- Industry Standards
- ASTM A194
- Thread Type
- Special
- Material
- Alloy Steel
- Material Quality Standards
- ASTM A194
- Dimensional Standards
- ASME B18.2.2
- System of Measurement
- Inch
- Product Type
- Standard Hex Nut
Description
Hex Nut, Hex Type Heavy Hex, Finish PTFE Coated, Material Grade/Class Grade 2H, Material Alloy Steel, Thread Size 1 1/8 In.-8, Hex Width 1 13/16 in, Hex Height 1 7/64 in, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM A194, System of Measurement Inch, Thread Direction Right Hand, Industry Standards ASTM A194, Pack Size Not Applicable, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Special
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.