Refractometer, Digital, 1" D
- Mfr # RHD-P-104
- Zoro # G822588615
product price:Â
$
612.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
1 in
Brix Concentration - Minimum
69 % Brix
Temperature Compensation
Automatic
Refractive Index - Maximum
1.3330
Refractive Index - Minimum
1.5177 nD
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RHD-P-104
- Zoro #
- G822588615
- UPC #
- 792105981543
- Country of Origin
- China
Dimensions
- Overall Depth
- 1 in
- Overall Height
- 4 3/4 in
- Overall Width
- 2 1/4 in
Details
- Brix Concentration - Minimum
- 69 % Brix
- Temperature Compensation
- Automatic
- Refractive Index - Maximum
- 1.3330
- Refractive Index - Minimum
- 1.5177 nD
- Display Type
- Digital
- Brix Concentration - Maximum
- 0 % Brix
- Test Parameters
- Fructose
- Item
- Refractometer
- Power Source - TS Only
- AAA Batteries
- Accuracy
- +/-0.2%/0.0003nD
- Product Type
- Refractometer
- Includes Zero Percent Adjust
- Zero % Adjust
- Resolution
- 0.0001nD
- Power Source
- AAA Batteries
- Power Source - old
- AAA Batteries
Description
Refractometer, Accuracy +/-0.2 Percent/0.0003nD, Resolution 0.0001nD
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.