Lifting Hook
- Mfr # BAH1204
- Zoro # G822589797
product price:Â
$
17.59
/ea
Key Features
Length
9.25 in
Material
Steel
Color
Black/Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BAH1204
- Zoro #
- G822589797
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Length
- 9.25 in
Details
- Item
- Lifting Hook
- Material
- Steel
- Color
- Black/Orange
Description
Fully hardened solid forged steel hook For lifting and moving logs 3-edge grounded tip Termoplastic rubber handle Can be used as a cant hook in combination with breaking bar 1010
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.