Shop AIR LIFT
See all product information
Create Account
LEAF SPRING SUPPORT
- Mfr # 57811
- Zoro # G822625211
product price:Â
$
1,165.99
/ea
Free Shipping & Returns
Key Features
Material
Rubber
With Air Compressor
No
With Bellows
Yes
With Roll Plate
Yes
Type
Air Spring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 57811
- Zoro #
- G822625211
- UPC #
- 729199578113
- Country of Origin
- United States
Details
- Material
- Rubber
- With Air Compressor
- No
- With Bellows
- Yes
- With Roll Plate
- Yes
- Type
- Air Spring
- Mounting Type
- Frame Mount
- With Valve
- Yes
- With Mounting Hardware
- Yes
- Color
- Black
- With Air Line
- Yes
- Pressure Range
- 5 To 100 Pounds Per Square in
- Load Capacity
- 5000 Pound
Description
Air Spring; Frame Mount; Upto 5000 Pounds Of Leveling Capacity; Air Adjustable From 5 To 100 PSI; Rubber; With Air Springs/ Brackets/ Roll Plate/ Air Lines/ Fittings/ Washers/ Valve Cap/ Mounting Hardware; Air Compressor Sold Separately
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.