WHEEL SIMULATORS
- Mfr # STUDEXTOOL
- Zoro # G822626546
product price:Â
$
9.85
/ea
Key Features
Size
5/16 in
Type
Allen Wrench
Handle Type
T-Handle
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STUDEXTOOL
- Zoro #
- G822626546
- UPC #
- 880268206693
- Country of Origin
- United States
Dimensions
- Size
- 5/16 in
Details
- Type
- Allen Wrench
- Handle Type
- T-Handle
- Material
- Steel
Description
5/16 Inch; T-Handle; Single
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.