Shop FABTECH
See all product information
Create Account
STEERING STABILIZERS
- Mfr # FTS7001
- Zoro # G822627840
product price:Â
$
71.79
/ea
Key Features
Finish
Painted
Type
Single
Internal Design
Twin Tube
Color
White
Includes Mounting Brackets
Mounts to OE Locations
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FTS7001
- Zoro #
- G822627840
- UPC #
- 674866006973
- Country of Origin
- United States
Dimensions
- Diameter (IN)
- 2 in
Details
- Finish
- Painted
- Type
- Single
- Internal Design
- Twin Tube
- Color
- White
- Includes Mounting Brackets
- Mounts to OE Locations
Description
Single; Mounts To OE Locations
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.