Shop WC WHEEL ACC
See all product information
Create Account
TOOL
- Mfr # WSKEY-I
- Zoro # G822627987
product price:Â
$
11.29
/ea
Key Features
Construction
Thin Wall
Drive Size (IN)
3/4 in and 13/16 in Wrench
Material
Steel
With Protective Sleeve
No
Type
6 Spline Lug Socket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSKEY-I
- Zoro #
- G822627987
- UPC #
- 813236017045
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size (IN)
- 3/4 in and 13/16 in Wrench
Details
- Construction
- Thin Wall
- Material
- Steel
- With Protective Sleeve
- No
- Type
- 6 Spline Lug Socket
- Finish
- Chrome Plated
- Color
- Silver
Description
6 Point Spline Key; 3/4 Inch And 13/16 Inch Hex Drive; Thin Wall Construction; Steel; Single
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.