Magnetic Nut Driver, 1/4" Hex, Solid Hex

  • Mfr # 49-66-4745
  • Zoro # G822632103
product price: 
$
14.97
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Shank Length
6 in
Includes Magnetized Tip
Magnetized Tip Included
Shank Diameter
1/4 in
Includes Insulation
Not Insulated
Wire Rope Length
6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
49-66-4745
Zoro #
G822632103
UPC #
45242389834
Country of Origin
Taiwan, Province of China

Dimensions

Shank Length
6 in
Shank Diameter
1/4 in
Wire Rope Length
6 in
Size Color Code
Red, Yellow
Hex Size
1/4 in
For Fastener Size
1/4 in, 5/16 in
Tip Size
1/4 in, 5/16 in
Overall Length
6 in
Length
6 in

Details

Includes Magnetized Tip
Magnetized Tip Included
Includes Insulation
Not Insulated
Container Type
Pop Card
Measurement Type
SAE
Includes Fastener-Holding
Magnetic
Shank Material
Steel
Shank Finish
Black Phosphate
Shank Shape
Hex
Replaceable Shank Capable
Fixed Shank
Tether Status
Not Tether Capable
Series
SHOCKWAVE QUIK-CLEAN
Number of Pieces
1
Includes Ratcheting
Ratcheting Not Included
Corrosion-Resistance
Not Corrosion-Resistant
ESD Safety
Not ESD Safe
Item
Magnetic Nut Driver
Includes Impact-Rated Components
Impact-Rated

Description

Magnetic Nut Driver, Tip Size 1/4 in, 5/16 in, Bolt Clearance Not Applicable, Shank Length 6 in, Not Applicable, SAE, Solid Hex, For Fastener Size 1/4 in, 5/16 in

Restrictions

Hazardous material

Ratings & reviews