PRO MP243W E14

  • Mfr # PROMP243WE14
  • Zoro # G822639669
product price: 
$
181.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Max. Resolution
1,920 x 1,080
Width
21.3 in
Speakers
Yes
Screen Mode
Full HD
Native Contrast Ratio
1,500:1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PROMP243WE14
Zoro #
G822639669
UPC #
824142424711
Country of Origin
China

Dimensions

Width
21.3 in
Width with Stand
21.26"
Height with Stand
16.09"
Screen Size Class
1"
Viewable Screen Size
0.9"
Height
12.5"
Depth
1.8"
Depth with Stand
7.41"

Details

Max. Resolution
1,920 x 1,080
Speakers
Yes
Screen Mode
Full HD
Native Contrast Ratio
1,500:1
Vertical Viewing Angle
178°
Tearing Prevention Technology
Adaptive Sync
Number of Screens
1
Horizontal Viewing Angle
178°
Frequency
50 Hz, 60 Hz
Response Time
1 ms
Number of DisplayPorts
1
Standard Refresh Rate
144 Hz
Stand Adjustments
Tilt
Pixel Pitch
0.27450 mm x 0.27450 mm
Package Contents
Pro MP243W E14 Widescreen LED Monitor, 1 x HDMI Cable (1.4), 1 x Quick Guide, 1 x Power Cord (C13)
Panel Technology
In-plane Switching (IPS) Technology
Product Type
LED Monitor
VESA Mount Standard
100 x 100
VESA Mount Compatible
Yes
Number of Speakers
2
HDMI
Yes
Surface Treatment
Anti-glare
Total Number of HDMI Ports
1
Color Gamut
87% Adobe RGB, 91% DCI-P3 (CIE 1976), 121% sRGB (CIE 1976)
Color Supported
16.7 Million Colors
Aspect Ratio
16:9
Active Display Area (H x V)
20.75" x 11.67"
Energy Star
Yes
Color
Black
Brightness
300 Nit
Dynamic Contrast Ratio
100,000,000:1
DisplayPort
Yes
Backlight Technology
LED
Features
HDR Ready, Ergonomic Design, High Dynamic Range (HDR), Kensington Lock, Anti-glare, Eye Care Technology, EyesErgo Technology, Eye-Q Technology
Response Time Details
1 ms MPRT, 4 ms GTG
Product Line
Pro

Description

PRO MP243W E14 Productivity Monitor, Matte White, 23.8 Screen, IPS Panel, 1920x1080 FHD Resolution, Adaptive-Sync, HDR Ready, non-Glare with narrow bezel, 144Hz Refresh Rate, 1 HDMI Port (v2.0), 1 Displayport, Tilt Adjustable

Ratings & reviews