Angle Thread Adapter, For Handle
- Mfr # 29989
- Zoro # G822653177
product price:Â
$
9.15
/ea
Key Features
Overall Width
1 3/4 in
For Product Type
Brooms
Material
Polypropylene
Connection Thread Type
European
Handle Connection Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 29989
- Zoro #
- G822653177
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Overall Width
- 1 3/4 in
- Overall Height
- 1 3/8 in
- Overall Length
- 5 1/2 in
- Wire Rope Length
- 5 1/2 in
- Length
- 5 1/2 in
Details
- For Product Type
- Brooms
- Material
- Polypropylene
- Connection Thread Type
- European
- Item
- Angle Thread Adapter
- Handle Connection Type
- Threaded
- Product Type
- Adapter
- Shell Material
- Polypropylene
Description
Angle Thread Adapter, Product Type Adapter, For Product Type Brooms, Material Polypropylene, Overall Height 1 3/8 in, Overall Length 5 1/2 in, Overall Width 1 3/4 in, FDA Compliant No, Connection Thread Type European, Handle Connection Type Threaded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.