Shop ZORO SELECT
See all product information
Create Account
Coupling Nut, Plain, Aluminum, PK2
- Mfr # 39-CN-62C
- Zoro # G822657212
product price:Â
$
17.15
/pk of 2, $8.58/ea
Key Features
For Screw Size
5/8 in
System of Measurement
Inch
Finish
Plain
Material Grade/Class
6061
Sight Hole
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 39-CN-62C
- Zoro #
- G822657212
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- For Screw Size
- 5/8 in
- Wire Rope Length
- 1 3/4 in
- Hex Width
- 7/8 in
- Thread Size
- 5/8"-11
- Overall Length
- 1 3/4 in
- Length
- 1 3/4 in
Details
- System of Measurement
- Inch
- Finish
- Plain
- Material Grade/Class
- 6061
- Item
- Coupling Nut
- Sight Hole
- Yes
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Pack Size
- Small Pack
- Material
- Aluminum
- Type
- Coupling
- Thread Direction
- Right Hand
- Shell Material
- Aluminum
Description
Coupling Nut, Material Grade/Class 6061, Material Aluminum, Finish Plain, Thread Size 5/8 In.-11, Thread Style Fully Threaded, Hex Width 7/8 in, Wire Rope Length 1 3/4 in, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Sight Hole Yes, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.