Inductive sensor
- Mfr # IG5554
- Zoro # G822708624
product price:Â
$
270.99
/ea
Free Shipping & Returns
Key Features
Measurement Range
5 mm
Material
Housing: Brass White Bronze Coated; Sensing Face: PBT Orange; Led Window: PEI; Lock Nuts: Brass White Bronze Coated
Thread Size
M18 x 1 mm
Length
80 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IG5554
- Zoro #
- G822708624
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Thread Size
- M18 x 1 mm
- Length
- 80 mm
Details
- Item
- Inductive Sensor
- Measurement Range
- 5 mm
- Material
- Housing: Brass White Bronze Coated; Sensing Face: PBT Orange; Led Window: PEI; Lock Nuts: Brass White Bronze Coated
Description
Robust metal housing for use in harsh industrial environments. Wide operating temperature range. High protection rating for the requirements of harsh industrial environments. Inductive sensor; Sensing range 5 mm flush mountable; Operating voltage 10...30 DC V; 3-wire; PNP; M12 Connector; gold-plated contacts. Items Supplied: lock nuts: 2.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.