Shop IFM
See all product information
Create Account
Inductive sensor
- Mfr # II5448
- Zoro # G822709201
product price:Â
$
287.99
/ea
Free Shipping & Returns
Key Features
Length
75 mm
Material
Housing: Brass White Bronze Coated; Sensing Face: PBT Orange; LED Window: PEI; Lock Nuts: Brass White Bronze Coated
Sensing Range
10 mm
Thread Size
M30 x 1.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- II5448
- Zoro #
- G822709201
- UPC #
- -
- Country of Origin
- Germany
- Item
- Inductive Sensor
- Material
- Housing: Brass White Bronze Coated; Sensing Face: PBT Orange; LED Window: PEI; Lock Nuts: Brass White Bronze Coated
- Sensing Range
- 10 mm
Dimensions
- Length
- 75 mm
- Thread Size
- M30 x 1.5 mm
Description
Robust metal housing for use in harsh industrial environments. Clearly visible indication of the switching status. Long sensing range minimizes physical damage. For a precise position detection on machines. Inductive sensor; Sensing range 10 mm flush mountable; Operating voltage 10...30 DC V; 3-wire; PNP; M12 Connector; gold-plated contacts; Industrial applications. Items Supplied: lock nuts: 2.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.