Shop TRIPP LITE
See all product information
Create Account
UPS
- Mfr # BP96V
- Zoro # G822729438
product price:Â
$
1,220.99
/ea
Free Shipping & Returns
Key Features
Battery Connection
Detachable Cable
Overall Depth
16 1/4 in
Operating Temperature - Maximum
104 Degrees F
Voltage
96 V DC
Compatible Manufacturer Model Number
SU2200XLCD, SU3000XLCD
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BP96V
- Zoro #
- G822729438
- UPC #
- 037332279750
- Country of Origin
- China
- Item
- Extended Battery Module
- Battery Connection
- Detachable Cable
- Operating Temperature - Maximum
- 104 Degrees F
- Voltage
- 96 V DC
- Compatible Manufacturer Model Number
- SU2200XLCD, SU3000XLCD
- Compatible with Series
- Tripp Lite
- Operating Temperature - Minimum
- 32 Degrees F
- Battery Chemistry
- Valve Regulated Lead Acid
- Includes
- External Battery Cable
- Manufacturer Warranty
- 2 yr
- Form Factor
- Tower, UPS
- UPS Battery Type
- Extender
- Compatible with Manufacturer Model Number
- SU2200XLCD, SU3000XLCD
- For Manufacturer Part Number
- SU2200XLCD, SU3000XLCD
- Compatible with Mfr. Model Number
- SU2200XLCD, SU3000XLCD
- Compatible Manufacturer Part Number
- SU2200XLCD, SU3000XLCD
- Compatible Series
- Tripp Lite
- For Use With
- Tripp Lite
Dimensions
- Overall Depth
- 16 1/4 in
- Overall Width
- 8 7/16 in
- Overall Height
- 13 5/8 in
Description
UPS
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.