IndustrialBenchScale, 0.05lb/20g

  • Mfr # D33P150B1L5 AM
  • Zoro # G822796515
product price: 
$
971.99
/ea
Free Shipping & Returns

Key Features

Batteries Included
No
Weighing Surface Material
Stainless Steel
Calibration Certificate
No Certificate
Washdown
No
NTEP Rating
NTEP Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D33P150B1L5 AM
Zoro #
G822796515
UPC #
840308909960
Country of Origin
China

Dimensions

Overall Depth
33 1/8 in
Overall Height
5 1/4 in
Overall Width
16 1/2 in
Weighing Surface Width
16 1/2 in
Battery Size
C
Weighing Surface Depth
21 5/8 in

Details

Batteries Included
No
Weighing Surface Material
Stainless Steel
Item
Industrial Bench Scale
Calibration Certificate
No Certificate
Washdown
No
NTEP Rating
NTEP Rated
Scale Use Location
Industrial, Inventory, Packaging, Production, Receiving, Shipping, Warehouse
Scale Functions
Check Weighing, Parts Counting, Net Total Weighing
Scale Display
Backlit LCD
Remote Control/Display
Front-Mounted
Product Type
Industrial Bench Scale
Body Material
304 Stainless Steel, ABS Plastic
Batteries Required
Yes
Number of Batteries Included
0
Scale Features
150% Overload Protection
Scale Mechanism
Digital
IP Rating
Not IP Rated
Number of Batteries Required
7
Scale Graduations
0.05 lb/20 g
Standards
CAN/CSA C22.2 61010-1, CE, CSA, FCC Part 15 Class A, ICES-003 Class A, IEC 60529, IEC/EN 61010-1, IEC/EN 61326-1 Class B, UL 61010-1, WEEE
Voltage
100 to 240V AC
Interface
Ethernet, RS-232, USB
Weight Capacity - Imperial
300 lb
Weight Capacity - Metric
150 kg
Series
Defender(TM) 3000
Includes
100 to 240V AC Universal Power Supply, RS-232 Cable
Power Source - TS Only
Battery, Electric
Power Source
Battery, Electric
Power Source - old
Battery, Electric

Description

Industrial Bench Scale, Scale Display Backlit LCD, Weighing Surface Depth 21 5/8 in, Weighing Surface Width 16 1/2 in, Weighing Units g, kg, lb, lb/oz, oz, Scale Graduations 0.05 lb/20 g, Overall Width 16 1/2 in, Overall Depth 33 1/8 in, Overall Height 5 1/4 in, Scale Functions Check Weighing, Parts Counting, Net Total Weighing, Scale Features 150 Percent Overload Protection, Scale Use Location Industrial, Inventory, Packaging, Production, Receiving, Shipping, Warehouse, Washdown No

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer, and 1,3-Butadiene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.