IndustrialBenchScale, 0.01lb/5g

  • Mfr # D61PW125WQL5
  • Zoro # G822796546
product price: 
$
2,814.99
/ea
Free Shipping & Returns

Key Features

Batteries Included
Yes
Weighing Surface Width
18 in
Power Source - TS Only
Battery
Series
Defender(R) 6000
Standards
ANSI/NSF 169, CAN/CSA C22.2 61010-1, CE, CSA, FCC Part 15 Class A, ICES-003 Class A, IEC 60529, IEC/EN 61010-1, IEC/EN 61326-1 Class B, ISO 20653, UL 61010-1, WEEE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D61PW125WQL5
Zoro #
G822796546
UPC #
840308900936
Country of Origin
China

Dimensions

Weighing Surface Width
18 in
Overall Height
5 1/8 in
Display Character Height
1 13/16 in
Overall Width
18 in
Weighing Surface Depth
18 in
Battery Size
D
Overall Depth
28 7/8 in

Details

Batteries Included
Yes
Power Source - TS Only
Battery
Series
Defender(R) 6000
Standards
ANSI/NSF 169, CAN/CSA C22.2 61010-1, CE, CSA, FCC Part 15 Class A, ICES-003 Class A, IEC 60529, IEC/EN 61010-1, IEC/EN 61326-1 Class B, ISO 20653, UL 61010-1, WEEE
Scale Display
Backlit LCD
Scale Functions
Check Counting, Check Weighing, Parts Counting, Dynamic Weighing, Percent Weighing, Net Total Weighing
Weight Capacity - Imperial
250 lb
Number of Display Characters
6
NTEP Rating
NTEP Rated
Body Material
Stainless Steel
Batteries Required
Yes
IP Rating
IP68, IP69K
Weight Capacity - Metric
125 kg
Number of Batteries Required
6
Weighing Surface Material
Stainless Steel
Washdown
Yes
Weighing Units
g, kg, lb, lb/oz, metric ton, oz
Product Type
Industrial Bench Scale
Interface
Infrared Communication Kit
Scale Features
Auto Shut-Off, Auto-Tare, Customizable Print Templates, Low Battery Indicator, Menu and Key Lock, Non-Slip Adjustable Rubber Feet, Overload/Underload Indicators, Selectable Environmental and Auto-Print Settings, Stability Indicator
Remote Control/Display
Front-Mounted
Number of Batteries Included
6
Item
Industrial Bench Scale
Scale Use Location
Laboratory, Food Processing, Packaging, Pharmaceutical, Production
Includes
(6) D Batteries
Scale Mechanism
Digital
Calibration Certificate
No Certificate
Scale Graduations
0.01 lb/5 g
Power Source
Battery
Power Source - old
Battery

Description

Industrial Bench Scale, Scale Display Backlit LCD, Weighing Surface Depth 18 in, Weighing Surface Width 18 in, Weighing Units g, kg, lb, lb/oz, metric ton, oz, Scale Graduations 0.01 lb/5 g, Overall Width 18 in, Overall Depth 28 7/8 in, Overall Height 5 1/8 in, Scale Functions Check Counting, Check Weighing, Parts Counting, Dynamic Weighing, Percent Weighing, Net Total Weighing

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer, and 1,3-Butadiene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews