Shop OHAUS
See all product information
Create Account
Indicator
- Mfr # TD52P
- Zoro # G822796898
product price:Â
$
950.40
/ea
Free Shipping & Returns
Key Features
Display Type
LCD, LED
Battery Type
Rechargeable
Batteries Required
Yes
Number of Batteries Included
1
Interface
Ethernet, RS-232, USB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TD52P
- Zoro #
- G822796898
- UPC #
- 840308905993
- Country of Origin
- China
Dimensions
- Overall Height
- 7 5/8 in
- Wire Rope Length
- 10 3/8 in
- Overall Width
- 3 in
- Overall Length
- 10 3/8 in
- Length
- 10 3/8 in
Details
- Display Type
- LCD, LED
- Battery Type
- Rechargeable
- Batteries Required
- Yes
- Number of Batteries Included
- 1
- Interface
- Ethernet, RS-232, USB
- Standards
- NTEP III IIIL
- Batteries Included
- No
- Includes
- MicroSD Card
- Basic Power Source
- Battery/Electric
- Number of Batteries Required
- 0
- Compatible Manufacturer Part Number
- RQ/RT
- Weighing Units
- g, kg, lb, oz, Ton
- Item
- Scale Indicator
Description
Scale Indicator, Display Type LCD, LED, Overall Height 7 5/8 in, Overall Width 3 in, Overall Length 10 3/8 in, Weighing Units g, kg, lb, oz, Ton, Display Character Height Not Applicable, Battery Type Rechargeable, Number of Batteries Included 1, Number of Batteries Required 0, Batteries Included No, Batteries Required Yes, Includes MicroSD Card, Standards NTEP III IIIL, Interface Ethernet, RS-232, USB, Basic Power Source Battery/Electric
Restrictions
WARNING:
This product can expose you to chemicals including Styrene,
which is known to the State of California to cause cancer, and 1,3-Butadiene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.