Shop JONARD TOOLS

Ultimate Backpack Fiber Prep Kit

  • Mfr # TK-199B
  • Zoro # G822823273

product price: 
$
2,761.99
/ea
Free Shipping & Returns

Key Features

Features
It Includes a Rugged Backpack, The Jonard Tools TK-199B Ultimate Backpack Fiber Prep Kit Provides an Array of Tools Needed to Access and Prepare a Fiber Optic Cable for Termination, This Tool Kit is Ideal for Any Fiber Optic Technician, Variety of Tools for Multiple Applications Such as Stripping, Ringing, Cutting, Cleaning and Preparation of Fiber Optic Cable
Number of Pieces
28
Application
Cleaning, Cutting, Fiber Optic Cable Access, Preparation of Fiber Optic Cables, Ringing, Stripping
Includes
AST-200 CableSaber(TM), BP-100 Technician's Tool Bag Backpack, BTR-6 upto 6 mm Buffer Tube Ringer, CG-100 COAX Cable Gripping Tool, CSR-1575 Cable Slit and Ring Tool, CST-1900 Round Cable Strip and Ring Tool, FCC-125 1.25 mm Fiber Connector Cleaner, FCC-250 2.5 mm Fiber Connector Cleaner, FL-2000 LED Flashlight with Zoom Lens, FOD-2000 Fiber Optic Drop Cable Slitter, JIC-1022 10 to 22 AWG Wire Stripper, JIC-186 Wire and Kevlar(R) Cutting Shears, JIC-2288 8 in High Leverage Diagonal Cutting Pliers, JIC-375 Fiber Optic Stripper, Three Hole, JIC-63050 High Leverage Cable Cutter, JIC-842 Long Nose and Side Cutting Pliers, KN-7 Ergonomic Cable Splicing Knife, MDC-14 Microduct Tube Cutter, MDC-64 Large Fiber Duct Cutter, MS-306 1.2 mm to 3.3 mm Mid Span Slit and Ring Tool, MS-316 2.9 mm to 6.8 mm Mid Span Slit and Ring Tool, MS-326 5 mm to 10 mm Mid Span Slit and Ring Tool, MS-426 5.8 mm to 12 mm Mid Span Slit and Ring Tool, MS-526 9.8 mm to 18.2 mm Mid Span Slit and Ring Tool, RCS-30 Ratcheting Duct and Cable Slitter, RST-8514 Riser Slitting Tool, SD-61 6-in-1 Multi-Bit Screwdriver with Phillips, VFL-300 Rugged Visual Fault Locator Kit
For Use With
Fiber Optic Cables
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TK-199B
Zoro #
G822823273
UPC #
810053351451
Country of Origin
China
Item
Fiber Tool Kit
Features
It Includes a Rugged Backpack, The Jonard Tools TK-199B Ultimate Backpack Fiber Prep Kit Provides an Array of Tools Needed to Access and Prepare a Fiber Optic Cable for Termination, This Tool Kit is Ideal for Any Fiber Optic Technician, Variety of Tools for Multiple Applications Such as Stripping, Ringing, Cutting, Cleaning and Preparation of Fiber Optic Cable
Number of Pieces
28
Application
Cleaning, Cutting, Fiber Optic Cable Access, Preparation of Fiber Optic Cables, Ringing, Stripping
Includes
AST-200 CableSaber(TM), BP-100 Technician's Tool Bag Backpack, BTR-6 upto 6 mm Buffer Tube Ringer, CG-100 COAX Cable Gripping Tool, CSR-1575 Cable Slit and Ring Tool, CST-1900 Round Cable Strip and Ring Tool, FCC-125 1.25 mm Fiber Connector Cleaner, FCC-250 2.5 mm Fiber Connector Cleaner, FL-2000 LED Flashlight with Zoom Lens, FOD-2000 Fiber Optic Drop Cable Slitter, JIC-1022 10 to 22 AWG Wire Stripper, JIC-186 Wire and Kevlar(R) Cutting Shears, JIC-2288 8 in High Leverage Diagonal Cutting Pliers, JIC-375 Fiber Optic Stripper, Three Hole, JIC-63050 High Leverage Cable Cutter, JIC-842 Long Nose and Side Cutting Pliers, KN-7 Ergonomic Cable Splicing Knife, MDC-14 Microduct Tube Cutter, MDC-64 Large Fiber Duct Cutter, MS-306 1.2 mm to 3.3 mm Mid Span Slit and Ring Tool, MS-316 2.9 mm to 6.8 mm Mid Span Slit and Ring Tool, MS-326 5 mm to 10 mm Mid Span Slit and Ring Tool, MS-426 5.8 mm to 12 mm Mid Span Slit and Ring Tool, MS-526 9.8 mm to 18.2 mm Mid Span Slit and Ring Tool, RCS-30 Ratcheting Duct and Cable Slitter, RST-8514 Riser Slitting Tool, SD-61 6-in-1 Multi-Bit Screwdriver with Phillips, VFL-300 Rugged Visual Fault Locator Kit
For Use With
Fiber Optic Cables
Compatible Product Type
Fiber Optic Cables

Dimensions

Fits Chest Size
It Includes a Rugged Backpack, The Jonard Tools TK-199B Ultimate Backpack Fiber Prep Kit Provides an Array of Tools Needed to Access and Prepare a Fiber Optic Cable for Termination, This Tool Kit is Ideal for Any Fiber Optic Technician, Variety of Tools for Multiple Applications Such as Stripping, Ringing, Cutting, Cleaning and Preparation of Fiber Optic Cable

Description

Fiber Tool Kit

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.