Cable Connector
- Mfr # N232-100-FTP
- Zoro # G822841451
product price:Â
$
40.15
/ea
Key Features
Standards
Trade Agreements Act (TAA)
Features
Shields against Disruptive EMI/RFI Noise, Staggered Nose Pattern Reduces Near-End Crosstalk
Connector Type
RJ45
Color
Clear
Shielded
Shielded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N232-100-FTP
- Zoro #
- G822841451
- UPC #
- 037332260727
- Country of Origin
- Taiwan, Province of China
Dimensions
- Fits Chest Size
- Shields against Disruptive EMI/RFI Noise, Staggered Nose Pattern Reduces Near-End Crosstalk
Details
- Standards
- Trade Agreements Act (TAA)
- Features
- Shields against Disruptive EMI/RFI Noise, Staggered Nose Pattern Reduces Near-End Crosstalk
- Connector Type
- RJ45
- Color
- Clear
- Shielded
- Shielded
- Product Type
- Modular Plug
- Compatible Conductor Gauge
- 24 to 26 AWG
- Item
- Modular Plug
- Compatible Cable Shape
- Round
- Compatible Cable Performance Category
- 6, 6A
- Number of Connectors Included
- 100
- End Type
- Pass-Through
- Wire Color
- Clear
Description
Modular Plug, Connector Type RJ45, Color Clear, Shielded Shielded, End Type Pass-Through, Features Shields against Disruptive EMI/RFI Noise, Staggered Nose Pattern Reduces Near-End Crosstalk, Product Type Modular Plug, Optical Fiber Type Not Applicable, Number of Connectors Included 100, Compatible Conductor Gauge 24 to 26 AWG, Compatible Cable Shape Round, Compatible Cable Performance Category 6, 6A, Standards Trade Agreements Act (TAA)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.