Shop REAGENTS
See all product information
Create Account
Cyclohexanone, Bottle
- Mfr # C2193600-1C
- Zoro # G822842410
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Color
Colorless to Yellow
Shelf Life
10 yr
Product Type
Cyclohexanone
Storage Temperature
Ambient
Quantity
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2193600-1C
- Zoro #
- G822842410
- UPC #
- -
- Country of Origin
- United States
- Color
- Colorless to Yellow
- Shelf Life
- 10 yr
- Product Type
- Cyclohexanone
- Storage Temperature
- Ambient
- Quantity
- 1
- Container Type
- Bottle
- Standards
- ISO/IEC 17025, OSHA
- Concentration
- 1
- Molecular Weight
- 98.15 g/mol
- Item
- Cyclohexanone
- CAS Number
- 108-94-1
- Container Material
- Amber Glass
- Purity
- 100 %
- Volume
- 1 L
- Application
- Chemical Manufacturing
- Shipping Restrictions
- Cyclohexanone, 3
- Form
- Liquid
Description
Cyclohexanone, Concentration 1, CAS Number 108-94-1, Molecular Weight 98.15 g/mol, Chemical Grade Reagent, Chemical Family Type Reagent, Shelf Life 10 yr, Shipping Restrictions Cyclohexanone, 3, Standards ISO/IEC 17025, OSHA, Special Information Not Applicable