Shop RICE LAKE WEIGHING SYSTEMS
See all product information
Create Account
Dimensioner
- Mfr # 226071
- Zoro # G822843912
product price:Â
$
10,032.99
/ea
Free Shipping & Returns
Key Features
Includes
Assembly Toolkit, Base Plate, Calibration Object, Operating Manual, Power Cord, Telescoping Pole Assembly, Touchscreen Display
Overall Height
63 in
Standards
CE Marked, FCC, NTEP Rated
Wire Rope Length
25 in
Cord Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 226071
- Zoro #
- G822843912
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 63 in
- Wire Rope Length
- 25 in
- Cord Length
- 10 ft
- Overall Width
- 19 7/8 in
- Overall Length
- 25 in
- Length
- 25 in
Details
- Includes
- Assembly Toolkit, Base Plate, Calibration Object, Operating Manual, Power Cord, Telescoping Pole Assembly, Touchscreen Display
- Standards
- CE Marked, FCC, NTEP Rated
- Item
- Dimensioner
- Interface
- Ethernet; USB Ports
- Compatible Product Type
- Universal
- Voltage
- 240 V AC
- Material
- Aluminum
- Shell Material
- Aluminum
Description
Dimensioner, Overall Width 19 7/8 in, Overall Height 63 in, Overall Length 25 in, Material Aluminum, Interface Ethernet; USB Ports, Basic Power Source Electric, Cord Length 10 ft, Voltage 240 V AC, Includes Assembly Toolkit, Base Plate, Calibration Object, Operating Manual, Power Cord, Telescoping Pole Assembly, Touchscreen Display, Standards CE Marked, FCC, NTEP Rated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.