Replacement Alternator
- Mfr # YAMAHA YEAR 2022 250 HP F250XCB TILTTRIM MOTOR
- Zoro # G822878365
product price:Â
$
714.99
/ea
Free Shipping & Returns
Key Features
Engine Type
V6 4-Stroke DOHC with Dual Overhead Camshafts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YAMAHA YEAR 2022 250 HP F250XCB TILTTRIM MOTOR
- Zoro #
- G822878365
- UPC #
- -
- Country of Origin
- China
- Engine Type
- V6 4-Stroke DOHC with Dual Overhead Camshafts
Description
This replacement tilt and trim motor is specifically engineered for the 2022 Yamaha F250XCB 250 HP outboard motor, featuring the exclusive TotalTilt technology that enables fast, efficient trim and tilt operations with quick double-tap button activation. Designed for marine vessels requiring reliable power trim and tilt functionality, this OEM-specification component ensures seamless integration and optimal performance with your existing Yamaha outboard system. The F250XCB platform is a robust 6-cylinder, 4-stroke outboard motor producing 250 hp at 5500 rpm with a displacement of 4169cc, operating within a full throttle RPM range of 5000 to 6000. This replacement motor maintains compatibility with the remote mechanical control setup and 25-inch shaft configuration of the original equipment, making it an ideal service part for commercial fishing operations, charter vessels, and recreational boating applications requiring high-performance, dependable trim and tilt capabilities. Featuring Yamaha's proven engineering standards, this tilt and trim motor component delivers consistent, responsive operation for vessel maneuverability in varying water conditions. The motor supports the TotalTilt system's precision trimming and tilting functions, allowing operators to quickly adjust motor angle for optimal performance, fuel efficiency, and shallow water navigation. With an alternator output of 50 to 70 amps at wide-open throttle, the engine platform provides adequate electrical power for comprehensive vessel systems. This replacement part is ideal for marine service facilities, boat maintenance operations, and commercial fleet operators performing scheduled maintenance or emergency repairs on 2022 F250XCB outboards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.