Shop ILC
Create Account
Replacement Ignitor
- Mfr # WHITE RODGERS 768A-845
- Zoro # G822878402
product price:Â
$
119.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WHITE RODGERS 768A-845
- Zoro #
- G822878402
- UPC #
- -
- Country of Origin
- China
Description
This 80V silicon nitride hot surface ignitor serves as a direct OEM replacement for White-Rodgers 768A-845 applications, specifically designed for Trane furnaces operating on LP or natural gas. The ignitor features premium silicon nitride construction, delivering reliable performance in demanding heating system environments. The unit operates at 80 VAC, 60 Hz and includes 5-inch leads terminated with a 2-terminal AMP receptacle featuring 0.084-inch female sockets for secure electrical connection. High-temperature Teflon-coated white leads are rated to 250 Degrees C (482 Degrees F maximum), ensuring durability and safety in hot surface ignition applications. The silicon nitride heating element provides superior thermal performance and extended service life compared to conventional materials. This replacement ignitor is engineered to match OEM specifications for compatible Trane furnace models and carries CSA approval for regulatory compliance. It is suitable for both new installations and retrofit applications where direct replacement compatibility is required. Ideal for HVAC contractors, maintenance technicians, and facility managers requiring reliable ignition components for gas furnace systems, this ignitor combines proven OEM-quality construction with the convenience of readily available replacement inventory.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.