Shop ILC
See all product information
Create Account
Replacement Bumper
- Mfr # KENWORTH W900L YEAR 2022 FRONT FENDER SPLASH GUARD
- Zoro # G822878884
product price:Â
$
204.99
/ea
Free Shipping & Returns
Key Features
Mount Position
Front Fender, Between Hood and Bumper
Weather Resistance
Corrosion-Resistant, Road Debris and Stone Chip Protection
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KENWORTH W900L YEAR 2022 FRONT FENDER SPLASH GUARD
- Zoro #
- G822878884
- UPC #
- -
- Country of Origin
- China
- Mount Position
- Front Fender, Between Hood and Bumper
- Weather Resistance
- Corrosion-Resistant, Road Debris and Stone Chip Protection
Description
This high-quality aftermarket replacement fender splash guard is engineered for Kenworth W900L 2022 model year trucks, providing essential protection for your vehicle's front end. Designed to position between the hood and bumper, this splash guard serves as a protective barrier that shields the front fender from road debris, mud, water spray, and minor impacts. By deflecting hazardous materials away from critical areas, this component helps preserve your truck's appearance and structural integrity while reducing maintenance needs caused by road contamination. Constructed from durable stainless steel material, this splash guard delivers exceptional corrosion resistance and longevity in demanding highway and off-road environments. The weather-resistant construction ensures reliable performance across all seasons and climate conditions without degradation or rust formation. The robust material composition makes this part suitable for both commercial fleet operations and individual owner-operators who depend on maximum durability and minimal downtime. Installation is straightforward, requiring no specialized tools or extensive mechanical knowledge. The guard comes complete with all necessary mounting hardware for a secure, professional fit. This aftermarket replacement part meets the specifications of original equipment while offering excellent value for fleet maintenance budgets. Whether you operate a single truck or manage a commercial fleet, this replacement splash guard is an essential maintenance component for protecting your Kenworth investment and maintaining professional appearance standards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.