Shop ILC
Create Account
Replacement Ignitor
- Mfr # WHITE RODGERS 768A-5
- Zoro # G822879805
product price:Â
$
119.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WHITE RODGERS 768A-5
- Zoro #
- G822879805
- UPC #
- -
- Country of Origin
- China
Description
The White-Rodgers 768A-5 is an 80V silicon nitride hot surface ignitor engineered as a direct OEM replacement for Trane furnace systems. This premium-grade ignitor delivers reliable performance in commercial and residential heating applications where consistent ignition is critical to system operation. Constructed from high-quality silicon nitride material, this 92-watt ignitor element provides superior durability and thermal resistance compared to standard alternatives. The robust 54mm ignitor element combined with premium nitride construction ensures extended service life and dependable ignition cycles across varying operational demands. Operating at 80V AC (50/60 Hz), this ignitor integrates seamlessly into compatible Trane furnace models including those referenced as IGN00104, B340970P01, and X13130524010. With compact dimensions of 8 7/10 inches in length, 6 9/10 inches in height, and 8 3/5 inches in width, installation fits standard furnace configurations. The 5-inch lead length provides adequate reach for secure connection to furnace control circuits without requiring additional extensions or modifications. This replacement ignitor is ideal for HVAC service technicians and facility managers requiring genuine OEM-quality ignition components. Whether performing preventive maintenance or emergency repairs, the White-Rodgers 768A-5 offers the performance specifications and material quality necessary for uninterrupted heating system operation in commercial properties, residential installations, and industrial facilities.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.