Wind Pointer In Solid Wood
- Mfr # 376347
- Zoro # G822882447
product price:Â
$
847.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Wood
Sculpture Type
Model Boat
Width
29.5 in
Commercial Use
No
Subject
Transportation
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 376347
- Zoro #
- G822882447
- UPC #
- -
- Country of Origin
- Viet Nam
- Material
- Solid Wood
- Sculpture Type
- Model Boat
- Commercial Use
- No
- Item
- Sculptures
- Subject
- Transportation
- Hand Painted
- No
- Plays Music
- No
- Occasion
- No Holiday
- Finish
- Glossy
- Nature Motif
- No Nature
- Color
- Red, Black
- LED Lighting
- No
- Assembly Required
- No
- Construction Method
- Handmade
Dimensions
- Width
- 29.5 in
- Length
- 24 in
- Depth
- 9.25 in
Description
A weather vane is an instrument for showing the direction of the wind. They are typically used as an architectural ornament to the highest point of a building. This wind pointer was very well built from solid wood and painted in red, black and white. The masts are stable enough to withstand strong wind. Come with display wooden stand and rooftop metal bracket.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.