Hard Hat
- Mfr # 61RDR
- Zoro # G822886674
product price:Â
$
16.29
/ea
Key Features
ANSI Electrical Class
Class E, Class G
Number of Suspension Points
4
Application
Construction, Oil and Gas, Transportation
Includes Accessory Slots
Yes
ANSI Impact Type
Type 1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 61RDR
- Zoro #
- G822886674
- UPC #
- -
- Country of Origin
- United States
- ANSI Electrical Class
- Class E, Class G
- Item
- Hard Hat
- Number of Suspension Points
- 4
- Application
- Construction, Oil and Gas, Transportation
- Includes Accessory Slots
- Yes
- ANSI Impact Type
- Type 1
- Suspension Adjustment Type
- Ratchet
- Shell Color
- Red
- Compatible Suspension Brand
- Bullard
- Includes Chin Strap
- No
- Standards
- ANSI/ISEA Z89.1-2014 (R2019)
- Accessory Mounting Options
- Earmuff Mount
- Venting
- No
- Graphics Type
- No Graphics
- Includes Brim Visor
- Brim Visor Not Included
- Dielectric
- Yes
- Compatible Suspension Manufacturer Part Number
- RS4RB, RS4RC, RS4RP
- Includes Reflective Decals
- No
- Shell Pattern
- Solid
- Reverse Donning
- Reversible
- Shell Material
- Polyethylene
Dimensions
- Size - Alpha
- One Size
Description
Hard Hat, Reverse Donning Reversible, Low Temperature Test Met No, High Temperature Test Met No, Compatible Suspension Manufacturer Part Number RS4RB, RS4RC, RS4RP, Standards ANSI/ISEA Z89.1-2014 (R2019)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.