Shop BULLARD
See all product information
Create Account
Bump Cap
- Mfr # BKVLPV
- Zoro # G822887237
product price:Â
$
7.95
/ea
Key Features
Shell Color
Pink
Shell Material
Polyethylene
Includes Accessory Slots
No
Suspension Adjustment Type
Pinlock
High-Visibility
Not High-Visibility
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BKVLPV
- Zoro #
- G822887237
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size - Alpha
- One Size
- Brim Length
- 1 3/4 in
Details
- Item
- Bump Cap
- Shell Color
- Pink
- Shell Material
- Polyethylene
- Includes Accessory Slots
- No
- Suspension Adjustment Type
- Pinlock
- High-Visibility
- Not High-Visibility
- Shell Pattern
- Solid
- Standards
- ISO 9001
- Headwear Style
- Helmet
- ANSI Bump Cap Impact Level
- Not Rated
- Venting
- Yes
Description
Bump Cap, Includes LED Lights No, Standards ISO 9001, Suspension Adjustment Type Pinlock
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.