Sleeve Coupling Insert, 11 Coupling Size, 3,600 RPM Max Speed, 5,890 in-lb Max Torque, Inch, E
- Mfr # 11E
- Zoro # G822902985
product price:Â
$
288.99
/ea
Free Shipping & Returns
Key Features
Flange Type - Sleeve Couplings
E
Coupling Size
11
Insert Design
Two-Piece
Insert Width
4 in
Outside Diameter
8 3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11E
- Zoro #
- G822902985
- UPC #
- 806372142269
- Country of Origin
- China
- Item
- Sleeve Coupling Insert
- Flange Type - Sleeve Couplings
- E
- Insert Design
- Two-Piece
- Insert Material
- EPDM
- Maximum Torque
- 5,890 in-lb
- Maximum Speed
- 3,600 RPM
- Angular Misalignment
- 1 Degrees
- Parallel Misalignment
- 0.032 in
- System of Measurement
- Inch
- For Misalignment Type
- Angular, Parallel
- Application
- Prime Mover
- Axial Motion
- 0.032 in
- Minimum Operating Temperature
- -30 Degrees F
- Horsepower @ 100 RPM
- 9.3 hp
- Weight
- 5.1 lb
- Features
- General Purpose, Torsional Flexibility is 15 Degrees , Wide Temperature Range
- Maximum Operating Temperature
- 272 Degrees F
- Torsional Stiffness
- 17,300 in-lb/rad
Dimensions
- Coupling Size
- 11
- Insert Width
- 4 in
- Outside Diameter
- 8 3/16 in
- Fits Chest Size
- General Purpose, Torsional Flexibility is 15 Degrees , Wide Temperature Range
Description
Coupling Sleeve, Coupling Size 11, Maximum Speed 3,600 RPM, Maximum Torque 5,890 in-lb, Outside Diameter 8 3/16 in, Insert Construction 2-Piece, Angular Misalignment 1 Degrees , Horsepower @ 100 RPM 9.3 hp, Insert Material EPDM, Insert Width 4 in, Parallel Misalignment 0.032 in, System of Measurement Inch, Torsional Stiffness 17,300 in-lb/rad, Axial Motion 0.032 in, Application Prime Mover, Maximum Operating Temperature 272 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.