Shop STANDARD IGNITION
See all product information
Create Account
Module, Lx-734
- Mfr # LX-734
- Zoro # G8229226
product price:Â
$
73.59
/ea
Key Features
Ignition Type
Distributorless
Connector Gender
Male
Voltage
12V
Attachment Type
Bolt On
Terminal Type
Blade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LX-734
- Zoro #
- G8229226
- UPC #
- 91769292119
- Country of Origin
- Unknown
Details
- Ignition Type
- Distributorless
- Connector Gender
- Male
- Voltage
- 12V
- Attachment Type
- Bolt On
- Terminal Type
- Blade
- Connector Quantity
- 4
- Mounting Location
- Inside Distributor
Description
Module
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.