Screwdriver Sets, Case, Black

  • Mfr # 80071H
  • Zoro # G822935358
product price: 
$
57.45
/ea

Key Features

Wire Rope Length
7 3/4 in
ESD Safety
Not ESD Safe
Handle Color
Black
Grip Style
Ergonomic, Non-Slip
Handle Material
Bi-Material
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
80071H
Zoro #
G822935358
UPC #
099575080715
Country of Origin
Viet Nam

Dimensions

Wire Rope Length
7 3/4 in
Tip Size
T10, T15, T20, T25, T27, T30, T40
Sizes Included
T10, T15, T20, T25, T27, T30, T40
For Fastener Size
T10, T15, T20, T25, T27, T30, T40
Shank Length
6 in
Overall Length
7 3/4 in
Length
7 3/4 in

Details

ESD Safety
Not ESD Safe
Handle Color
Black
Item
Screwdriver Sets
Grip Style
Ergonomic, Non-Slip
Handle Material
Bi-Material
Includes Magnetized Tip
Magnetized Tip Not Included
Tether Status
Not Tether Capable
Shank Shape
Round
Standards
ASME B107.15
Container Type
Case
Handle Shape
Straight
Measurement Type
Metric
Includes Ratcheting
Ratcheting Not Included
Tip Style
Torx
Bit Storage
Separate Case
Number of Pieces
7
Includes Insulation
Not Insulated
Shank Material
Alloy Steel
Includes Non-Magnetic/Sparking
Non-Magnetic
For Screw Type
Torx
Tip Finish
Black Oxide
Shank Finish
Black Oxide
Corrosion-Resistance
Corrosion-Resistant
Number of Ends
1
Includes
(7) Screwdrivers

Description

Screwdriver Sets, Tip Finish Black Oxide, T10, T15, T20, T25, T27, T30, T40, Torx, Ergonomic, Non-Slip, Number of Pieces 7, Measurement Type Metric, Includes (7) Screwdrivers, ASME B107.15

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews