Shop SKB
See all product information
Create Account
Case
- Mfr # 3RR-RCB
- Zoro # G822937512
product price:Â
$
197.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Maximum Operating Temperature
180 Degrees F
Includes Casters
Casters Not Included
Weight
19.82 lb
Wire Rope Length
28 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3RR-RCB
- Zoro #
- G822937512
- UPC #
- 789270999435
- Country of Origin
- Mexico
Dimensions
- Wire Rope Length
- 28 1/2 in
- Overall Depth
- 6 3/4 in
- Overall Width
- 23 3/4 in
- Overall Length
- 28 1/2 in
- Length
- 28 1/2 in
Details
- Material
- Plastic
- Maximum Operating Temperature
- 180 Degrees F
- Includes Casters
- Casters Not Included
- Weight
- 19.82 lb
- Item
- Case
- Minimum Operating Temperature
- 40 Degrees F
- Shell Material
- Plastic
Description
Case, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 40 Degrees F, Overall Depth 6 3/4 in, Overall Length 28 1/2 in, Overall Width 23 3/4 in, Weight 19.82 lb, Mobility Stationary
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.