Basic Inline Liquid Variable Area Flow Meter

  • Mfr # B5A6WY75RF
  • Zoro # G823303118
product price: 
$
1,490.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Aluminum
Connection Size
1-1/2 in
Connection Type
BSPP
Max. Pressure
3500 psi
Flow Range (GPM)
6 to 75 gpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B5A6WY75RF
Zoro #
G823303118
UPC #
-
Country of Origin
United States

Dimensions

Connection Size
1-1/2 in

Details

Item
Basic Inline Liquid Variable Area Flow Meter
Housing Material
Aluminum
Connection Type
BSPP
Max. Pressure
3500 psi
Flow Range (GPM)
6 to 75 gpm
Max. Temp. (F)
240 Degrees F
Accuracy (%)
±2.0% of Full Scale
Pipe Material
Polycarbonate
Repeatability
±1% of full scale
Standard Calibration Fluids
DTE 25® at 110°F, 0.873 sg; Tap Water at 70°F, 1.0 sg
Reccomended Filtration
74 micron or 200 mesh screen min.
Flow Range (LPM)
30 to 280 L/min
Pipe Material
Polycarbonate

Description

Often referred to as "rotameters", the Basic Inline VA meter is a low-cost alternative to other flow meters, and are available in brass, aluminum, and stainless steel to meet system and fluid requirements. The rugged, weather-proof design allows for outdoor installation and wash-downs, unrestricted mounting (horizontal, vertical, and inverted), as well as years of maintenance-free performance. The meter allows for operation up to 6,000 psi, and is offered in NPT, SAE, and BSPP ports, eliminating the need for adapters.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews