Shop ADVANCE TABCO

WorkTable, Silver, SS, 24inD, 36inW

  • Mfr # TVSS-243
  • Zoro # G823355711

product price: 
$
1,513.99
/ea
Free Shipping & Returns

Key Features

For Location
Indoor
For Environment
Food Industry
Series
Spec-Line
Height Adjustability
Adjustable Height
Edge Shape
Square
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TVSS-243
Zoro #
G823355711
UPC #
747545 16527 5
Country of Origin
United States
For Location
Indoor
For Environment
Food Industry
Series
Spec-Line
Edge Shape
Square
Expandable Work Surface
No
Standards
NSF
Color
Silver
Top Material Finish
Satin
Included Components
Gussets
Maximum Shelf Load Capacity
350
Item
Work Table
Frame Construction
Welded Only
Number of Bins
0
Unit Type
Not Expandable or Modular
Top Metal Material Gauge
14 ga
Frame Material Finish
Satin Finish
Frame Material
Stainless Steel
Assembly
Unassembled
Top Material
Stainless Steel
Number of Shelves
0
Number of Drawers
0
NSF Certified
NSF Certified
Overall Load Capacity
640 lb
Foot Type
Adjustable Bullet Feet
Features
All TIG welded
Frame Metal Material Gauge
12 ga
Number of Flow Rails
0
Portability
Stationary

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Gussets, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 24 in

Ratings & reviews