Shop ADVANCE TABCO

WorkTable, Silver, SS, 18inD, 24inW

  • Mfr # SLAG-182-X
  • Zoro # G823356411

product price: 
$
563.99
/ea
Free Shipping & Returns

Key Features

Frame Metal Material Gauge
12 ga
Height Adjustment Mechanism
Adjustable Foot
Frame Construction
Welded Only
Number of Flow Rails
0
Overall Load Capacity
800 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SLAG-182-X
Zoro #
G823356411
UPC #
747545 20723 4
Country of Origin
China
Frame Metal Material Gauge
12 ga
Frame Construction
Welded Only
Number of Flow Rails
0
Overall Load Capacity
800 lb
Assembly
Unassembled
Frame Material
Stainless Steel
For Environment
Food Industry
Edge Shape
Round Corner
Color
Silver
Standards
NSF
Features
All TIG Welded, Under Shelf is Fully Adjustable
Number of Drawers
0
Included Components
Gussets, Lower Shelf
NSF Certified
NSF Certified
Top Metal Material Gauge
16 ga
Top Material
Stainless Steel
Foot Type
Adjustable Bullet Feet
Portability
Stationary
Unit Type
Not Expandable or Modular
Number of Bins
0
Expandable Work Surface
No
Series
Economy
Frame Material Finish
Satin Finish
For Location
Indoor
Number of Shelves
1
Maximum Shelf Load Capacity
350
Item
Work Table

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features All TIG Welded, Under Shelf is Fully Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Gussets, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.