Shop ADVANCE TABCO

EquipFillerTable, Silver, SS, 24inD, 30inW

  • Mfr # TKMS-240
  • Zoro # G823357449

product price: 
$
1,216.99
/ea
Free Shipping & Returns

Key Features

Frame Metal Material Gauge
12 ga
Metal Top Thickness
1 5/8 in
Frame Material Finish
Satin Finish
For Environment
Food Industry
Standards
NSF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TKMS-240
Zoro #
G823357449
UPC #
747545 15950 2
Country of Origin
United States

Dimensions

Metal Top Thickness
1 5/8 in
Minimum Adjustable Height
35 1/2 in
Work Surface Width
30 in
Overall Depth
24 in
Work Surface Depth
24 in
Backsplash Height
5 in
Overall Width
30 in
Height Adjustment Mechanism
Adjustable Foot
Height Adjustment Increments
1/2 in
Back Stop Height
5 in
Height Adjustability
Adjustable Height
Maximum Adjustable Height
36 1/2 in
Fits Chest Size
All TIG Welded

Details

Frame Metal Material Gauge
12 ga
Frame Material Finish
Satin Finish
For Environment
Food Industry
Standards
NSF
Features
All TIG Welded
Unit Type
Not Expandable or Modular
Series
Standard
Foot Type
Adjustable Bullet Feet
Maximum Shelf Load Capacity
350
Color
Silver
Overall Load Capacity
640 lb
Assembly
Unassembled
Item
Equipment Filler Table
Number of Drawers
0
Number of Bins
0
For Location
Indoor
Top Material Finish
Satin
Expandable Work Surface
No
Portability
Stationary
Frame Construction
Welded Only
Top Material
Stainless Steel
Frame Material
Stainless Steel
Included Components
Backsplash, Side and Rear Crossrails
Edge Shape
Round Corner
Number of Shelves
0
Number of Flow Rails
0
NSF Certified
NSF Certified
Top Metal Material Gauge
16 ga
Wire Color
Silver

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height 5 in, Color Silver, Edge Shape Round Corner, Features All TIG Welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.