Shop ADVANCE TABCO

EquipFillerTable, Silver, SS, 24inD, 36inW

  • Mfr # TKMS-243
  • Zoro # G823358521

product price: 
$
1,264.99
/ea
Free Shipping & Returns

Key Features

Work Surface Depth
24 in
Back Stop Height
5 in
Expandable Work Surface
No
Top Material Finish
Satin
Minimum Adjustable Height
35 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TKMS-243
Zoro #
G823358521
UPC #
747545 15955 7
Country of Origin
United States

Dimensions

Work Surface Depth
24 in
Back Stop Height
5 in
Minimum Adjustable Height
35 1/2 in
Height Adjustability
Adjustable Height
Work Surface Width
36 in
Height Adjustment Mechanism
Adjustable Foot
Maximum Adjustable Height
36 1/2 in
Metal Top Thickness
1 5/8 in
Backsplash Height
5 in
Overall Width
36 in
Height Adjustment Increments
1/2 in
Overall Depth
24 in
Fits Chest Size
All TIG Welded

Details

Expandable Work Surface
No
Top Material Finish
Satin
Unit Type
Not Expandable or Modular
Number of Flow Rails
0
Top Material
Stainless Steel
For Environment
Food Industry
NSF Certified
NSF Certified
Color
Silver
Foot Type
Adjustable Bullet Feet
Frame Material
Stainless Steel
Frame Construction
Welded Only
Overall Load Capacity
640 lb
Included Components
Backsplash, Side and Rear Crossrails
Features
All TIG Welded
Standards
NSF
Edge Shape
Round Corner
Number of Drawers
0
For Location
Indoor
Portability
Stationary
Number of Shelves
0
Item
Equipment Filler Table
Maximum Shelf Load Capacity
350
Assembly
Unassembled
Series
Standard
Frame Material Finish
Satin Finish
Number of Bins
0
Frame Metal Material Gauge
12 ga
Top Metal Material Gauge
16 ga
Wire Color
Silver

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height 5 in, Color Silver, Edge Shape Round Corner, Features All TIG Welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.