Shop ADVANCE TABCO

WorkTable, Silver, SS, 24inD, 30inW

  • Mfr # SLAG-240-X
  • Zoro # G823359443

product price: 
$
796.99
/ea
Free Shipping & Returns

Key Features

Metal Top Thickness
1 5/8 in
Number of Bins
0
Edge Shape
Round Corner
Maximum Shelf Load Capacity
350
Top Metal Material Gauge
16 ga
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SLAG-240-X
Zoro #
G823359443
UPC #
747545 15007 3
Country of Origin
China

Dimensions

Metal Top Thickness
1 5/8 in
Overall Width
30 in
Work Surface Width
30 in
Work Surface Depth
24 in
Minimum Adjustable Height
35 1/2 in
Height Adjustment Increments
1/2 in
Height Adjustment Mechanism
Adjustable Foot
Overall Depth
24 in
Maximum Adjustable Height
36 1/2 in
Height Adjustability
Adjustable Height
Fits Chest Size
All TIG Welded, Under Shelf is Fully Adjustable

Details

Number of Bins
0
Edge Shape
Round Corner
Maximum Shelf Load Capacity
350
Top Metal Material Gauge
16 ga
Overall Load Capacity
800 lb
Series
Economy
Frame Metal Material Gauge
12 ga
Frame Material
Stainless Steel
Frame Material Finish
Satin Finish
For Environment
Food Industry
Item
Work Table
Number of Shelves
1
Unit Type
Not Expandable or Modular
Frame Construction
Welded Only
Expandable Work Surface
No
Included Components
Gussets, Lower Shelf
Foot Type
Adjustable Bullet Feet
Standards
NSF
Number of Drawers
0
Top Material
Stainless Steel
Features
All TIG Welded, Under Shelf is Fully Adjustable
Assembly
Unassembled
Color
Silver
Number of Flow Rails
0
NSF Certified
NSF Certified
Portability
Stationary
For Location
Indoor
Wire Color
Silver

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features All TIG Welded, Under Shelf is Fully Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Gussets, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.