Shop SADIE
See all product information
Create Account
Big and Tall Task Chair - Black Seat Color - Fabric, Plush Seat Material - Black Back Color - Mesh
- Mfr # VST141
- Zoro # G823364034
product price:Â
$
506.99
/ea
Free Shipping & Returns
Key Features
Base Shape
5-star
Features
Comfortable, Breathable, Center Tilt, Tilt Lock, Durable, Tilt Tension, Ergonomic, Lumbar Support, Cushioned, Swivel, Tilt Mechanism
Height
42.9 in
Color
Black
Capacity
350 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VST141
- Zoro #
- G823364034
- UPC #
- 191734204236
- Country of Origin
- China
Dimensions
- Height
- 42.9 in
- Length
- 30.3 in
- Width
- 30.3 in
Details
- Base Shape
- 5-star
- Item
- Task Chair
- Features
- Comfortable, Breathable, Center Tilt, Tilt Lock, Durable, Tilt Tension, Ergonomic, Lumbar Support, Cushioned, Swivel, Tilt Mechanism
- Color
- Black
- Capacity
- 350 lb
- Number of Casters
- 5
- Material
- Fabric, Plush
- Assembly
- Assembled
- Application
- Workstation, Home Office
Description
Big and Tall Task Chair - Black Seat Color - Fabric, Plush Seat Material - Black Back Color - Mesh Back Material - 5-star Base - Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.