Shop CREST HEALTHCARE
See all product information
Create Account
Infrared Bedside Monitor
- Mfr # 115397
- Zoro # G823558464
product price:Â
$
77.99
/ea
Key Features
Compatible Product Type
Monitor
Color
White
Battery Type
AAA
Features
Detects Motion upto 12 ft In-Front of Infrared Sensor, Low Battery LED Flashing Light, Sturdy Bracket Allows 360 Degrees of Rotation for Optimal Coverage
Product Type
Infrared Bedside Monitor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 115397
- Zoro #
- G823558464
- UPC #
- -
- Country of Origin
- China
- Item
- Infrared Bedside Monitor
- Compatible Product Type
- Monitor
- Color
- White
- Battery Type
- AAA
- Features
- Detects Motion upto 12 ft In-Front of Infrared Sensor, Low Battery LED Flashing Light, Sturdy Bracket Allows 360 Degrees of Rotation for Optimal Coverage
- Product Type
- Infrared Bedside Monitor
Description
Infrared Bedside Monitor, Color White, Battery Type AAA