Shop MASON PLASTICS
See all product information
Create Account
Swivel Bracket, Blk, Nylon
- Mfr # MPVSR
- Zoro # G823649308
product price:Â
$
5.29
/ea
Sold in multiples of 2 for
$10.58
Key Features
Overall Width
1 3/8 in
Product Type
Spacer
Bracket Performance
Standard
Compatible Brand
Universal
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MPVSR
- Zoro #
- G823649308
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 1 3/8 in
Details
- Item
- Swivel Bracket
- Product Type
- Spacer
- Bracket Performance
- Standard
- Compatible Brand
- Universal
- Color
- Black
- Mounting Bracket Material
- Nylon
- Mounting Bracket Type
- Swivel Bracket
- Compatible Series
- 503
- Compatible with Manufacturer Part Number
- MP503B
- Wire Color
- Black
Description
Swivel Bracket, Swivel Bracket, Nylon, Includes Mounting Fasteners No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.