Shop VETO PRO PAC
See all product information
Create Account
Tool Bag, Black/Gray/Green, 12in W, 12in H
- Mfr # SB-LD
- Zoro # G823744522
product price:Â
$
188.99
/ea
Sold in multiples of 6 for
$1,133.94
Free Shipping & Returns
Key Features
Overall Depth
9 1/2 in
Overall Width
12 in
Overall Height
12 in
Features
Number of Pockets
27
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SB-LD
- Zoro #
- G823744522
- UPC #
- 810111061308
- Country of Origin
- Thailand
Dimensions
- Overall Depth
- 9 1/2 in
- Overall Width
- 12 in
- Overall Height
- 12 in
- Interior Height
- 12 in
- Interior Depth
- 9 1/2 in
- Interior Width
- 12 in
- Fits Chest Size
Description
Tool Bag, Bag Style Tote, Material PVC Nylon, Tarpaulin, Polypropylene, Closure Type Open Top, Hook-and-Loop, Zipper, Number of Bags 1, Overall Height 12 in, Overall Depth 9 1/2 in, Overall Width 12 in, Overall Diameter Not Applicable, Reinforced Bottom Reinforced Bottom Included, Wire Color Black, Green, Gray, Compatible Modular System V-Swap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.